Shop WESTGATE
See all product information
Create Account
LED VERSATILE WALL OR CEILING LIGHT, 120-277V, 20W, 4000K, Dark Bronze
- Mfr # WMV-20W-40K
- Zoro # G724885409
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Die-Cast Aluminum With Powder Coat Finish
Finish
Dark Bronze
Standards
UL
Voltage
120V to 277V
Power Factor
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMV-20W-40K
- Zoro #
- G724885409
- UPC #
- 845060016529
- Country of Origin
- China
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Finish
- Dark Bronze
- Standards
- UL
- Voltage
- 120V to 277V
- Power Factor
- 0.9
- Item
- LED Versatile Wall Or Ceiling Light
- Lens Type
- Polycarbonate Lens
- Lighting Technology
- Lumileds LEDs
- Rated Life
- 70,000hr
- Weight
- 2.61 lb
- Color Temperature
- 4000 K
- Beam Angle
- 110°X130°
- CRI
- >70
- IP Rating
- IP54
- Lumens
- 1900LM
- BUG Rating
- B1-U3-G1
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 20W
Dimensions
- Height
- 3.52 in
- Width
- 4.53 in
- Length
- 11.42 in
Description
The Westgate WMV-20W-40K is a LED versatile wall or ceiling light. It delivers 1900LM of 4000K light at 20W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 110 DegX130 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U3-G1. Light source: Lumileds LEDs. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.