LED Wall Sconce, Silver Curve, 5W/10W/15W/20W, 1800LM, 120-277V

  • Mfr # CRE-MP-04-40K-SIL

  • Zoro # G011647635


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Width
6.1 in
Height
6.69 in
Length
46.65 in
Watts
5W/10W/15W/20W
Lumens
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE-MP-04-40K-SIL
Zoro #
G011647635
UPC #
-
Country of Origin
China

Dimensions

Width
6.1 in
Height
6.69 in
Length
46.65 in

Details

Item
Outdoor Wall Sconce
Watts
5W/10W/15W/20W
Lumens
1800
Finish
Silver
Color Temp.
4000K

Description

  • •Die-cast Aluminum weatherproof housing, steel backplate, Aluminum Trim (Dark Bronze or Silver)
  • •Lifespan: 70,000 hr
  • •Available in Color Temperature: 3000K/4000k/5000k

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.