Zoro Homepage

LED Wall Wash Light, 72W

  • Mfr # TC-WW-72W-RGBW-BT-BK

  • Zoro # G211672925


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Watts
72W
Depth
12 in
Color Temp.
RGBW
Lumens
2448
Width
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-WW-72W-RGBW-BT-BK
Zoro #
G211672925
UPC #
845060088243
Country of Origin
China

Dimensions

Depth
12 in
Width
1.37 in
Length
9.85 in

Details

Watts
72W
Color Temp.
RGBW
Lumens
2448
Finish
Black
Item
Suspension Light
Color
Black

Description

  • •The fixture has classic traditional appearance, professional light distribution design, 60-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
  • •Die-cast Aluminum Housing with Powder Coat Finish
  • •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
  • •Black Finish
  • •Wattage: 72W
  • •Color Temperatures: RGBW Selectable Through Phone App

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.