Shop WESTGATE
See all product information
Create Account
Spec Series LED X-Gen Bullet Flood Lights, Black, 30W/40W/50W, 3000K/4000K/5000K, 6200LM, 120-277V
- Mfr # FLDX-LG-30-50W-MCTP-BK
- Zoro # G011647123
product price:
$
382.99
/ea
Free Shipping & Returns
Key Features
Lumens
6200
Depth
12.6 in
Color
Black
Length
11.54 in
Width
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDX-LG-30-50W-MCTP-BK
- Zoro #
- G011647123
- UPC #
- 845060086447
- Country of Origin
- China
Dimensions
- Depth
- 12.6 in
- Length
- 11.54 in
- Width
- 2.76 in
Details
- Lumens
- 6200
- Item
- Indoor Disc Light
- Color
- Black
- Finish
- Black
- Watts
- 30W/40W/50W
- Color Temp.
- 3000 K, 4000 K, 5000 K
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
- •Die-cast Aluminum Housing with Powder Coat Finish (Black)
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Voltage: 120-277V
- •Wattage: 30W/40W/50W
- •3CCT Color Temp: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.