
LED X-Gen Bullet Flood Lights with Integrated Photocell, Black, 3W/6W/12W, 3000K/4000K/5000K, 12V
Mfr # FLVXPRO-SM-6-12W-MCTPB-BK
Zoro # G511647258
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Depth
23.03 in
Color Temp.
30K/40K/50K
Color
Black
Watts
3W/6W/12W
Width
1.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FLVXPRO-SM-6-12W-MCTPB-BK
Zoro #
G511647258
UPC #
845060050424
Country of Origin
China
Dimensions
Depth
23.03 in
Width
1.77 in
Length
12.4 in
Details
Item
Hazardous Location Lights
Finish
Black
Color Temp.
30K/40K/50K
Color
Black
Watts
3W/6W/12W
Lumens
1080
Description
- •The fixture has classic traditional appearance, professional light distribution design, 90-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Body Material:Aluminum
- •Housing Finish:Black
- •Voltage: 120-277V
- •Wattage:3/6/12 Selectable
- •3CCT Color Temp: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.