Shop WESTGATE
See all product information
Create Account
LED X-Gen Bullet Flood Lights with Integrated Photocell, Bronze, 3W/6W/12W, 3000K/4000K/5000K, 12V
- Mfr # FLVXPRO-SM-6-12W-MCTPB-BR
- Zoro # G311647199
product price:
$
223.99
/ea
Free Shipping & Returns
Key Features
Length
12.4 in
Color Temp.
3000 K, 4000 K, 5000 K
Width
1.77 in
Lumens
1080
Depth
23.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLVXPRO-SM-6-12W-MCTPB-BR
- Zoro #
- G311647199
- UPC #
- 845060050417
- Country of Origin
- China
Dimensions
- Length
- 12.4 in
- Width
- 1.77 in
- Depth
- 23.03 in
Details
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Item
- Hazardous Location Lights
- Lumens
- 1080
- Finish
- Bronze
- Watts
- 3W/6W/12W
Description
- •The fixture has classic traditional appearance, professional light distribution design, 90-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Body Material:Aluminum
- •Housing Finish: Bronze
- •Voltage: 120-277V
- •Wattage:3/6/12 Selectable
- •3CCT Color Temp: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.