Shop WESTGATE
See all product information
Create Account
X AND X-PRO GRENRATION FLOOD-AREA ADJUSTABL WALL MOUNT WITH JUNCTION BOX, Bronze
- Mfr # LFX-AWB
- Zoro # G024885574
product price:Â
$
96.79
/ea
Key Features
Weight
2.78 lb
Finish
Bronze
Base Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFX-AWB
- Zoro #
- G024885574
- UPC #
- 845060078077
- Country of Origin
- China
Details
- Weight
- 2.78 lb
- Item
- X And X-Pro Grenration Flood-Area Adjustabl Wall Mount With Junction Box
- Finish
- Bronze
- Base Material
- Aluminum
Description
The Westgate LFX-AWB is a x and x-pro grenration flood-area adjustabl wall mount with junction box. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.