This item is Discontinued.

Westgate LF3-150WW-YKSLIM LED FLOOD, 100~277V, 150W, 15000LM, 5000K, Dark Bronze, Trunnion, IP65, Dimmable LF3-150WW-YK

LF3-150WW-YKSLIM LED FLOOD, 100~277V, 150W, 15000LM, 5000K, Dark Bronze, Trunnion, IP65, Dimmable (Discontinued)

  • Mfr # LF3-150WW-YK
  • Zoro # G702632414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF3-150WW-YK
Zoro #
G702632414
UPC #
845060045338
Country of Origin
Unknown

Details

Color
Dark Bronze
Voltage
120-277V
Lumens
15500LM
Watts
150W
Material
Die-Cast Aluminum
CRI
82~84

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
TIR Optic Lens - TYPE II
6" SJTW 18/3 AWG Cable
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.