This item is Discontinued.

Westgate LF3-30NW-TRSLIM LED FLOOD, 100~277V, 300W, 30000LM, 3000K, Dark Bronze, B16:B43ble UL, DLC LF3-30NW-TR

LF3-30NW-TRSLIM LED FLOOD, 100~277V, 300W, 30000LM, 3000K, Dark Bronze, B16:B43ble UL, DLC (Discontinued)

  • Mfr # LF3-30NW-TR
  • Zoro # G602632545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF3-30NW-TR
Zoro #
G602632545
UPC #
845060031645
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum With Powder Coat Finish
CRI
82~84
Color
Dark Bronze
Watts
30W
Lumens
3600LM
Voltage
120-277V

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
18~34; SJTW 18/3 AWG cable
Voltage: 120~277V; 60Hz AC
Operating Temp:-4~176°F to 104~176°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 104~176;
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.