This item is Discontinued.

Westgate LF3-50WW-TRLED FLOOD LIGHTS LF3 SERIES, 120~277V (NOT DIMMABLE) LF3-50WW-TR

LF3-50WW-TRLED FLOOD LIGHTS LF3 SERIES, 120~277V (NOT DIMMABLE) (Discontinued)

  • Mfr # LF3-50WW-TR
  • Zoro # G902632191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3-50WW-TR
Zoro #
G902632191
UPC #
845060044959
Country of Origin
Unknown

Details

Color
Dark Bronze
IP Rating
IP20
Voltage
120-277V
Lumens
6100LM
Watts
50W
CRI
82~84
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
18" SJTW 18/3 AWG cable
Voltage: 120~277V; 60Hz AC
Operating Temp:-4°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.