This item is Discontinued.

Westgate LF3-HL-30W-40K-D-KNHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET LF3-HL-30W-40K-D-KN

LF3-HL-30W-40K-D-KNHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (Discontinued)

  • Mfr # LF3-HL-30W-40K-D-KN
  • Zoro # G702632346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3-HL-30W-40K-D-KN
Zoro #
G702632346
UPC #
845060030617
Country of Origin
Unknown

Details

Color
Dark Bronze
CRI
82~84
IP Rating
IP20
Lumens
3600LM
Watts
30W
Voltage
120-277V
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Housing: Die-cast aluminum housing with powder
coat finish (Dark Bronze or White)
Philips Lumileds Lexeon 3030 high flux LED
optic lens - TYPE II
Cord type: 13†#18 AWG stranded wires
Voltage: 120-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 140°X80Âo
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.