LF3-HL-80W-40K-TR0-10V DIMMING DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES

  • Mfr # LF3-HL-80W-40K-TR

  • Zoro # G202632259


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Lumens
10700LM
Voltage
120-277V
Watts
80W
Color
Dark Bronze
IP Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3-HL-80W-40K-TR
Zoro #
G202632259
UPC #
845060025330
Country of Origin
Unknown

Details

Lumens
10700LM
Voltage
120-277V
Watts
80W
Color
Dark Bronze
IP Rating
20
CRI
82~84
Material
Die-Cast Aluminum With Powder Coat Finish

Description

With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately)
Housing: Die-cast aluminum housing with powder
coat finish (Dark Bronze)
Philips Lumileds Lexeon 3030 high flux LED
TIR optic lens - TYPE III (TYPE II withU" Bracket)
Cord type: 6' SJTW 18/3 AWG cable
Voltage: 100~277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 135 lumens per watt
CRI: 82~84
Beam Angle: 120°X90o
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.