This item is Discontinued.

Westgate LF3-WH-15CW-KNADJUSTABLE SLIP FITTER FOR POLE MOUNT LF3-WH-15CW-KN

LF3-WH-15CW-KNADJUSTABLE SLIP FITTER FOR POLE MOUNT (Discontinued)

  • Mfr # LF3-WH-15CW-KN
  • Zoro # G402637849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3-WH-15CW-KN
Zoro #
G402637849
UPC #
845060047202
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V
IP Rating
IP20
Watts
15W
Color
White

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
Voltage: 120~277V; 60Hz AC
Operating Temp:-4°F to 104°F
Up to 110 lumens per wa
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.