This item is Discontinued.

Westgate LF4-100WW-SFLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V LF4-100WW-SF

LF4-100WW-SFLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (Discontinued)

  • Mfr # LF4-100WW-SF
  • Zoro # G902632078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF4-100WW-SF
Zoro #
G902632078
UPC #
845060004199
Country of Origin
Unknown

Details

Lumens
11200LM
Voltage
120-277V
Color
Dark Bronze
Watts
100W
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
82~84

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
TIR Optic Lens: TYPE II
Cord Type: 13" #18 AWG Standard Wires
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.