This item is Discontinued.

Westgate LF4-50CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V LF4-50CW-TR

LF4-50CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (Discontinued)

  • Mfr # LF4-50CW-TR
  • Zoro # G602632125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4-50CW-TR
Zoro #
G602632125
UPC #
845060004083
Country of Origin
Unknown

Details

CRI
82~84
Material
Die-Cast Aluminum With Powder Coat Finish
Watts
50W
Lumens
5600LM
Voltage
120-277V
Color
Dark Bronze
IP Rating
IP20

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120-277V
0~10V dimming (except 80W)
TIR optic lens - TYPE II
Cord Type: 18" SJTW 18/3 AWG Cable
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.