This item is Discontinued.

Westgate LF5-380CW-480VLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V LF5-380CW-480V

LF5-380CW-480VLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (Discontinued)

  • Mfr # LF5-380CW-480V
  • Zoro # G502632362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF5-380CW-480V
Zoro #
G502632362
UPC #
845060006933
Country of Origin
Unknown

Details

Lumens
46000LM
Watts
380W
Voltage
480V
Color
Dark Bronze
IP Rating
IP54
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
82~84

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120~277V & 347~480V
0~10V dimming
TIR optic lens - TYPE III (TYPE II & IV by request)
6" SJTW 18/3 AWG cable
: Power Factor: .9~.97
Operating Temp:-4°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
70,000 hour rated life
Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.