This item is Discontinued.

Westgate LFCO-80W-40KECONOMY FLOOD/AREA LIGHT SERIES  TYPE 3 LENSES LFCO-80W-40K

LFCO-80W-40KECONOMY FLOOD/AREA LIGHT SERIES TYPE 3 LENSES (Discontinued)

  • Mfr # LFCO-80W-40K
  • Zoro # G702632445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFCO-80W-40K
Zoro #
G702632445
UPC #
845060032123
Country of Origin
Unknown

Details

Lumens
10800LM
Voltage
120-277V
Watts
80W
CRI
>70
Color
Dark Bronze
IP Rating
IP54
Material
Die-Cast Aluminum With Powder Coat Finish

Description

With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately)
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Philips Lumileds Lexeon high flux LED
TIR optic lens - TYPE III
Cord type: 3.2' SJTW 18/3 AWG cable
Voltage: 100-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 130 lumens per watt
CRI: 70
Beam Angle: 140°X80°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.