Zoro Homepage

LFE 1/2-in. Knuckle Mounting Option

  • Mfr # LFE-KN

  • Zoro # G311647588


product price: $26.55
/ea

Key Features

Finish
Bronze
Length
23.74 in
Depth
47.72 in
Width
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFE-KN
Zoro #
G311647588
UPC #
845060077933
Country of Origin
China

Dimensions

Length
23.74 in
Depth
47.72 in
Width
1.48 in

Details

Item
Post Top Lighting
Finish
Bronze

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas. Great for use with motion sensors or other instant on/ off controls
  • •Mounting Options: 1/2in. Knuckle for LFE Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.