
LFE-30W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, U-BRACKET
Mfr # LFE-30W-MCT-TR
Zoro # G802632604
product price: $52.79
/eaKey Features
IP Rating
Damp Location
Voltage
120V
Lumens
3250LM
Watts
30W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFE-30W-MCT-TR
Zoro #
G802632604
UPC #
845060063608
Country of Origin
Unknown
Details
IP Rating
Damp Location
Voltage
120V
Lumens
3250LM
Watts
30W
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65 Solid state lighting technology for long life: nomaintenance needed and high-efficiency'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.