Zoro Homepage

LFLD-5W-30K-BZSOLID BRASS OVAL DIRECTIONAL LIGHT WITH INTEGRATED COB LED 250LM 30K

  • Mfr # LFLD-5W-30K-BZ

  • Zoro # G002632183


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Lumens
400LM
Color
Bronze
Voltage
12V
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFLD-5W-30K-BZ
Zoro #
G002632183
UPC #
845060001808
Country of Origin
Unknown

Details

Material
Solid Brass
Lumens
400LM
Color
Bronze
Voltage
12V
Watts
5W
IP Rating
IP65

Description

Housing: Solid Brass Antique Brass Finish
Lens Type Magnifying Glass Lens Adjusts Beam Angle from 90o to 10o
Light Source: CREE COB Technology (Non-Dimmable)
Wattage: 5
Lumens: 400LM
Voltage: 12V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.