
STAINLESS STEEL IN-GROUND LIGHT, 12V DC/AC, 3W COB, 620 LM, 90 Degree, IP67, ETL, PC SLEEVE, 3000K (Discontinued)
- Mfr # LA-002-BZ
- Zoro # G202632402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LA-002-BZ
Zoro #
G202632402
UPC #
845060034110
Country of Origin
Unknown
Details
Material
Solid Brass
Lumens
200LM
Color
Brass
Voltage
12VAC/DC
IP Rating
Wet Location
Watts
3W
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensSolid Brass - Antique Bronze Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.