
LGP-100W-30KFLOOD/AREA LIGH, T 120-277V
Mfr # LGP-100W-30K
Zoro # G702632070
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
100W
CRI
>70
IP Rating
IP20
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGP-100W-30K
Zoro #
G702632070
UPC #
845060017847
Country of Origin
Unknown
Details
Lumens
12000LM
Voltage
120-277V
Watts
100W
CRI
>70
IP Rating
IP20
Color
Bronze
Material
Aluminum Housing, Outdoor Powder Coated
Description
ADC12 Aluminum heat sink, outdoor powder coated
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Cord type: 4' SJTW 18/3 AWG cable
LED: Philips Lumileds LEDs
Voltage: 100~277V AC, 50/60Hz
Optional photocell (add-P)
CRI: >70
Beam Angle: 90o
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Cord type: 4' SJTW 18/3 AWG cable
LED: Philips Lumileds LEDs
Voltage: 100~277V AC, 50/60Hz
Optional photocell (add-P)
CRI: >70
Beam Angle: 90o
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.