This item is Discontinued.

Westgate LHB2-50W-30KAuxiliary Second Arm LHB2-50W-30K

LHB2-50W-30KAuxiliary Second Arm (Discontinued)

  • Mfr # LHB2-50W-30K
  • Zoro # G702638089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHB2-50W-30K
Zoro #
G702638089
UPC #
845060031980
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
50W
Lumens
6750LM
Material
Aluminum Housing, Outdoor Powder Coating
Color
Black
Beam Angle
30°
IP Rating
Damp Location
CRI
>80

Description

Housing: Aluminum heat sink, White finish
Voltage: 120-277V AC; 60Hz AC
Efficacy: 135LM/W
CRI: 80
Power Factor: 0.9
Beam Angle: 110°
THD: <20%
0~10V Dimming
Operating Temp.: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty
Suitable for Wet Locations, IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.