LHB2-50W-50K-WHHIGH LUMEN LED MINI HIGH BAY, 120~277 VAC, PC REFLECTOR INCLUDED
Mfr # LHB2-50W-50K-WH
Zoro # G902638230
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
50W
Lumens
6750LM
Color
White
CRI
>80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHB2-50W-50K-WH
Zoro #
G902638230
UPC #
845060032031
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
50W
Lumens
6750LM
Color
White
CRI
>80
IP Rating
Damp Location
Material
Aluminum Housing, Outdoor Powder Coating
Beam Angle
30°
Description
Housing: Aluminum heat sink, White finish
Voltage: 120-277V AC; 60Hz AC
Efficacy: 135LM/W
CRI: 80
Power Factor: 0.9
Beam Angle: 110°
THD: <20%
0~10V Dimming
Operating Temp.: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty
Suitable for Wet Locations, IP66
Voltage: 120-277V AC; 60Hz AC
Efficacy: 135LM/W
CRI: 80
Power Factor: 0.9
Beam Angle: 110°
THD: <20%
0~10V Dimming
Operating Temp.: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty
Suitable for Wet Locations, IP66
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.