Shop WESTGATE
See all product information
Create Account
LED PUCK LTG 12W (24LED CHIPS), 825LUMENS, PLASTIC, 120V, 2 5/8"X1 13/16", WHITLE
Mfr # LEDR-CTRL-20K-HD
Zoro # G102638092
product price:Â
$
58.85
/ea
Key Features
Voltage
12V/24V
IP Rating
IP65
Beam Angle
160°
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEDR-CTRL-20K-HD
- Zoro #
- G102638092
- UPC #
- 845060041606
- Country of Origin
- Unknown
Details
- Voltage
- 12V/24V
- IP Rating
- IP65
- Beam Angle
- 160°
- Material
- Plastic
Description
Westgate controllers are designed to
work with our RGB series LED ribbon
products for both 12 and 24 volt ribbon.
RGB controllers provide precise mixing
between the three primary colors (red,
green, blue) and can give fine adjustment
for whites ranging from 2700K to 6500K.
Also includes fade and flash functions.
Chasing not available.
work with our RGB series LED ribbon
products for both 12 and 24 volt ribbon.
RGB controllers provide precise mixing
between the three primary colors (red,
green, blue) and can give fine adjustment
for whites ranging from 2700K to 6500K.
Also includes fade and flash functions.
Chasing not available.