Light Engine Only, 10 Watt Power LED, 12V DC/AC, RGB+W(W=3000K), cETLus listed, 45deg, SS Housing

  • Mfr # IGL-1W-40K

  • Zoro # G002632039


product price: $36.75
/ea

Key Features

Material
Stainless Steel Cover, Aluminum Housing, PVC Sleeve
Lumens
100LM
Voltage
120AC/DC
Watts
1W
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IGL-1W-40K
Zoro #
G002632039
UPC #
845060019476
Country of Origin
Unknown

Details

Material
Stainless Steel Cover, Aluminum Housing, PVC Sleeve
Lumens
100LM
Voltage
120AC/DC
Watts
1W
IP Rating
IP67

Description

Wattage1W Lumens100LM Voltage12V AC/DC Color Temp4000K NaturalWhite Beam Angle45ÂoCOB Technology (Dimmable)Glass LensStainless Steel Cover, SS Housing, PVC Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.