Shop WESTGATE
See all product information
Create Account
GL-12V-12W-40K-BRGU10, 120V, 7.5W SMD, 5000K, 600L, CRI83, 300 ANGLE, Dimmable, UL ENERGY STAR
Mfr # GL-12V-12W-40K-BR
Zoro # G702632148
product price:
$
96.49
/ea
Key Features
Material
Die-Cast Aluminum With Powder Coat Finish
Lumens
960LM
Color
Dark Bronze
Voltage
12V
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-12V-12W-40K-BR
- Zoro #
- G702632148
- UPC #
- 845060059038
- Country of Origin
- Unknown
- Material
- Die-Cast Aluminum With Powder Coat Finish
- Lumens
- 960LM
- Color
- Dark Bronze
- Voltage
- 12V
- CRI
- >80
- IP Rating
- IP20
- Watts
- 12W
Description
¢ Die-cast Aluminum Housing with Powder Coat Finish
(Dark Bronze)
¢ Solid State Lighting Technology for Long Life, No
Maintenance Needed and High-Efficiency
¢ High Conductive Aluminum LED Board
¢ 8-1/2 PC Spike Included
¢ 1/2 Threaded Knuckle Stem
¢ IP Rating: IP65
¢ Operating Temperature: -40°F to 104°F
¢ Suitable for Wet Locations
¢ Rotatable Shroud with Set Screw
¢ 7-Year Warranty
(Dark Bronze)
¢ Solid State Lighting Technology for Long Life, No
Maintenance Needed and High-Efficiency
¢ High Conductive Aluminum LED Board
¢ 8-1/2 PC Spike Included
¢ 1/2 Threaded Knuckle Stem
¢ IP Rating: IP65
¢ Operating Temperature: -40°F to 104°F
¢ Suitable for Wet Locations
¢ Rotatable Shroud with Set Screw
¢ 7-Year Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.