This item is Discontinued.

Westgate LLHB-120W-40K-DHIGH LUMEN LED MINI HIGH BAY, 120~277 VAC, PC REFLECTOR INCLUDED LLHB-120W-40K-D

LLHB-120W-40K-DHIGH LUMEN LED MINI HIGH BAY, 120~277 VAC, PC REFLECTOR INCLUDED (Discontinued)

  • Mfr # LLHB-120W-40K-D
  • Zoro # G302638144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHB-120W-40K-D
Zoro #
G302638144
UPC #
845060046250
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
100W
Lumens
15500LM
Material
Steel
CRI
>80
Color
White

Description

Housing: Steel
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.