LLHB4-50W-40K-DG4 DIMMABLE LINEAR HIGHBAY 120LM/W, 410W, 5000K 120-277V, FROSTED PC LENS

  • Mfr # LLHB4-50W-40K-D

  • Zoro # G602638424


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277VAC
Watts
50W
Lumens
7750LM
Color
White
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHB4-50W-40K-D
Zoro #
G602638424
UPC #
845060031973
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
50W
Lumens
7750LM
Color
White
CRI
>80
Material
Extrued Aluminum Housing

Description

Housing: Steel
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.