This item is Discontinued.

Westgate LLHB4-50W-50K-DG4 DIMMABLE LINEAR HIGHBAY 120LM/W, 500W, 5000K 120-277V, FROSTED PC LENS LLHB4-50W-50K-D

LLHB4-50W-50K-DG4 DIMMABLE LINEAR HIGHBAY 120LM/W, 500W, 5000K 120-277V, FROSTED PC LENS (Discontinued)

  • Mfr # LLHB4-50W-50K-D
  • Zoro # G802638392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLHB4-50W-50K-D
Zoro #
G802638392
UPC #
845060031966
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
50W
Lumens
7750LM
CRI
>80
Material
Extrued Aluminum Housing
Color
White

Description

Housing: Steel
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.