This item is Discontinued.

Westgate LLVT-4FT-150W-50K-DLED LINEAR VAPOR TIGHT 4FT 100W 12000 LUMENS 35K/40K/50K LLVT-4FT-150W-50K-D

LLVT-4FT-150W-50K-DLED LINEAR VAPOR TIGHT 4FT 100W 12000 LUMENS 35K/40K/50K (Discontinued)

  • Mfr # LLVT-4FT-150W-50K-D
  • Zoro # G702638546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLVT-4FT-150W-50K-D
Zoro #
G702638546
UPC #
845060006100
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
150W
Lumens
20250LM
IP Rating
IP20
Beam Angle
140º
CRI
>82
Color
White
Material
Housing: Polycarbonate With Stainless Steel Clamps

Description

Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.