This item is Discontinued.

Westgate LLVT-4FT-40W-40K-DLED LINEAR VAPOR LIGHT LLVT-4FT-40W-40K-D

LLVT-4FT-40W-40K-DLED LINEAR VAPOR LIGHT (Discontinued)

  • Mfr # LLVT-4FT-40W-40K-D
  • Zoro # G102638542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLVT-4FT-40W-40K-D
Zoro #
G102638542
UPC #
845060046359
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
5000LM
Color
White
IP Rating
IP20
CRI
>82
Beam Angle
180°
Material
Housing: Polycarbonate With Stainless Steel Clamps

Description

Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.