This item is Discontinued.

Westgate LLVT2-4FT-46W-MCT-D4FT VAPOR TIGHT, 32W 4680LM, 35/40/50K 0-10V LLVT2-4FT-46W-MCT-D

LLVT2-4FT-46W-MCT-D4FT VAPOR TIGHT, 32W 4680LM, 35/40/50K 0-10V (Discontinued)

  • Mfr # LLVT2-4FT-46W-MCT-D
  • Zoro # G802637913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLVT2-4FT-46W-MCT-D
Zoro #
G802637913
UPC #
845060046014
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
46W
Lumens
6100LM
CRI
>82
Beam Angle
120º
Material
Housing: Polycarbonate With Stainless Steel Clamps
Color
White

Description

Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.