
LMW-12W-30K-WHLED LINEAR VAPOR LIGHT
Mfr # LMW-12W-30K-WH
Zoro # G502638036
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Watts
12W
Lumens
1300LM
Color
White
Voltage
120-277V
Material
Die-Cast Aluminum With Powder Coat Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMW-12W-30K-WH
Zoro #
G502638036
UPC #
845060048926
Country of Origin
Unknown
Details
Watts
12W
Lumens
1300LM
Color
White
Voltage
120-277V
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
>80
Description
ADC12 Aluminum heat sink, outdoor powder coated
100~277V AC, 60Hz
CRI: >70
Beam Angle: 110°X130°
Power Factor: 90%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
100~277V AC, 60Hz
CRI: >70
Beam Angle: 110°X130°
Power Factor: 90%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.