
LMW-12W-50KMINI CUTOFF WALLPACK
Mfr # LMW-12W-50K
Zoro # G902631231
product price: $69.99
/eaKey Features
Voltage
120-277V
Watts
12W
Lumens
1300LM
CRI
>80
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMW-12W-50K
Zoro #
G902631231
UPC #
845060048957
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
12W
Lumens
1300LM
CRI
>80
Color
Dark Bronze
Material
Die-Cast Aluminum With Powder Coat Finish
Description
ADC12 Aluminum heat sink, outdoor powder coated
100~277V AC, 60Hz
CRI: >70
Beam Angle: 110°X130°
Power Factor: 90%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
100~277V AC, 60Hz
CRI: >70
Beam Angle: 110°X130°
Power Factor: 90%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.