This item is Discontinued.

Westgate LPL-EB-14W-V-40KLED PANEL LIGHTS (2X4)- MULTI WATTAGE, 110LM/W LPL-EB-14W-V-40K

LPL-EB-14W-V-40KLED PANEL LIGHTS (2X4)- MULTI WATTAGE, 110LM/W (Discontinued)

  • Mfr # LPL-EB-14W-V-40K
  • Zoro # G702638300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPL-EB-14W-V-40K
Zoro #
G702638300
UPC #
845060008548
Country of Origin
Unknown

Details

Material
Aluminum And Pc
Voltage
120V~277VAC
Watts
9W
IP Rating
IP65

Description

Direct PL Lamp Replacement for fixtures with Electronic or Magnetic Ballasts
Lumens: 800LM (9W) and 1200LM (12W)
Magnetic-Ballast versions can also be connected to AC direct sockets with input voltage of 120~277V
PF: 90% +
CRI: >80
Beam angle: 150°
Lifespan: 50,000 Hours, about 50 times the life of average fluorescent PL lamps
Non-dimmable
Operating Temp: -4~+113oF
ETL listed
Long life reduced re-lamping cost
Contains No Mercury
Emits no UV/IR light
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.