Zoro Homepage

LPS-S6-50K-DINTERNAL-DRIVER LED SURFACE MOUNT PANELS

  • Mfr # LPS-S6-50K-D

  • Zoro # G102637897


product price: $50.19
/ea

Key Features

Voltage
120VAC
Watts
12W
Lumens
900LM
IP Rating
65
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-S6-50K-D
Zoro #
G102637897
UPC #
845060024586
Country of Origin
Unknown

Details

Voltage
120VAC
Watts
12W
Lumens
900LM
IP Rating
65
CRI
>80
Material
Aluminum And Steel
Color
White
Beam Angle
90°

Description

Power Factor: 0.97 CRI: >80 Surface mounting bracket included Ambient temperature: -20°F~105°F Rated life: 50,000 hrs. Fits on Octagonal & Round & Square electrical boxes (2-1/8") Suitable for Damp Location 5-year warranty 1x4 & Larger can be recess mounted TRIAC Dimming up to 1x2 0-10V Dimming 1x2 & above ETL Listed 1x4 & above DLC listed 1x4 & above UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.