Zoro Homepage

LPS-S8-30K-DINTERNAL-DRIVER LED SURFACE MOUNT PANELS

  • Mfr # LPS-S8-30K-D

  • Zoro # G802637876


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Watts
16W
Lumens
1280LM
Material
Aluminum And Steel
IP Rating
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-S8-30K-D
Zoro #
G802637876
UPC #
845060024593
Country of Origin
Unknown

Details

Voltage
120VAC
Watts
16W
Lumens
1280LM
Material
Aluminum And Steel
IP Rating
65
Color
White
Beam Angle
90°
CRI
>80

Description

Power Factor: 0.97
CRI: >80
Surface mounting bracket included
Ambient temperature: -20°F~105°F
Rated life: 50,000 hrs.
Fits on Octagonal & Round & Square electrical boxes (2-1/8")
Suitable for Damp Location
5-year warranty
1x4 & Larger can be recess mounted
TRIAC Dimming up to 1x2
0-10V Dimming 1x2 & above
ETL Listed 1x4 & above
ES Rated 1x1 & 1x2 only
DLC listed 1x4 & above
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.