WAS-4FT-42W-35K-DLED ECONOMY WRAP-AROUND FIXTURES
- Mfr # WAS-4FT-42W-35K-D
- Zoro # G902638049
product price:
$
82.15
/ea
Key Features
Voltage
120V to 277V
Watts
42W
Lumens
4400LM
CRI
>82
Material
Die-Formed Heavy Gauge Cold Rolled Steel With Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAS-4FT-42W-35K-D
- Zoro #
- G902638049
- UPC #
- 845060047868
- Country of Origin
- Unknown
Details
- Voltage
- 120V to 277V
- Watts
- 42W
- Lumens
- 4400LM
- CRI
- >82
- Material
- Die-Formed Heavy Gauge Cold Rolled Steel With Powder Coated
- Color
- White
- Beam Angle
- 360 Degrees
Description
Housing: Die-formed heavy gauge cold rolled steel
with powder coated white
Steel Thickness: 24 Gauge
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Wattage: 42W
Voltage: 100V~277V AC
CRI: >82
Driver: Optional
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Color Temperature: 4000K
Lumens: 4400LM
5-year warranty
with powder coated white
Steel Thickness: 24 Gauge
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Wattage: 42W
Voltage: 100V~277V AC
CRI: >82
Driver: Optional
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Color Temperature: 4000K
Lumens: 4400LM
5-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.