This item is Discontinued.

Westgate LR-ECO-20W-50K-P4 LED TRIMLESS RECESSED LIGHTS LR-ECO-20W-50K-P

LR-ECO-20W-50K-P4 LED TRIMLESS RECESSED LIGHTS (Discontinued)

  • Mfr # LR-ECO-20W-50K-P
  • Zoro # G802632048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR-ECO-20W-50K-P
Zoro #
G802632048
UPC #
845060015799
Country of Origin
Unknown

Details

Lumens
2400LM
Voltage
120-277V
Watts
20W
CRI
>80
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Dark Bronze

Description

Die-cast aluminum with powder coat finish (Dark Bronze) Optional 90° Arm (1-1/4 EMT Elbow) Polycarbonate lens Driver located in isolated compartment for improved thermal management Beam Angle: 90° UL listed photocell CRI: >80 50,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.