
LR2-80CW-PAREA LIGHT with NEMA TWIST-LOCK PHOTOCELL 120-277V(Arm & Mounting Strap Incl.) (Discontinued)
- Mfr # LR2-80CW-P
- Zoro # G202632112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR2-80CW-P
Zoro #
G202632112
UPC #
845060035810
Country of Origin
Unknown
Details
Lumens
9500LM
Voltage
120-277V
Watts
80W
IP Rating
IP65
CRI
>70
Color
Dark Bronze
Material
Die-Cast Aluminum With Powder Coat Finish
Description
Die-cast aluminum with powder coat finish (Dark Bronze)
Polycarbonate lens
Driver located in isolated compartment for
improved thermal management
Twist lock, UL listed dusk-to-dawn photocell
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Polycarbonate lens
Driver located in isolated compartment for
improved thermal management
Twist lock, UL listed dusk-to-dawn photocell
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.