LRD-10W-35K-3WTRSL-WHLED WINGED RECESSED LIGHT
- Mfr # LRD-10W-35K-3WTRSL-WH
- Zoro # G202631320
product price:
$
53.19
/ea
Key Features
Lumens
700LM
Voltage
120V AC
CRI
90
Watts
10W
Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRD-10W-35K-3WTRSL-WH
- Zoro #
- G202631320
- UPC #
- 845060066807
- Country of Origin
- Unknown
- Lumens
- 700LM
- Voltage
- 120V AC
- CRI
- 90
- Watts
- 10W
- Material
- Die-Cast Aluminum
- Color
- White
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.