LS-160-BZSTEP LIGHT, 12V/20W MAX, SOLID BRASS, JC BI-PIN, ANTIQUE BRONZE, W/ 3FT. CABLE (Discontinued)
- Mfr # LS-160-BZ
- Zoro # G902632115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS-160-BZ
Zoro #
G902632115
UPC #
845060034615
Country of Origin
Unknown
Details
Material
Solid Brass
Lumens
200LM
Color
Bronze
Voltage
120AC/DC
Watts
3W
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle90ÂoIntegrated SMD LED ModuleGlass Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.