This item is Discontinued.

Westgate LSL-2FT-20W-40K-DSTEP LIGHT, 12V LSL-2FT-20W-40K-D

LSL-2FT-20W-40K-DSTEP LIGHT, 12V (Discontinued)

  • Mfr # LSL-2FT-20W-40K-D
  • Zoro # G602638158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSL-2FT-20W-40K-D
Zoro #
G602638158
UPC #
845060003505
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
20W
Lumens
2100LM
Color
White
IP Rating
IP65
Beam Angle
140°X80°
Material
Steel With Powder Coating
CRI
>80

Description

Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.