This item is Discontinued.

Westgate LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC LSL-4FT-40W-50K-D

LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (Discontinued)

  • Mfr # LSL-4FT-40W-50K-D
  • Zoro # G602638356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-4FT-40W-50K-D
Zoro #
G602638356
UPC #
845060003482
Country of Origin
Unknown

Details

Voltage
120-277V
Lumens
4200LM
Color
White
IP Rating
IP65
Watts
40W
CRI
>80
Material
Steel With Powder Coating

Description

Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.