
LSL-8FT-80W-50K-D8' LED STRIP LIGHT, 120-277V AC
Mfr # LSL-8FT-80W-50K-D
Zoro # G402638372
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Lumens
8400LM
Color
White
CRI
>80
Material
Steel With Powder Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSL-8FT-80W-50K-D
Zoro #
G402638372
UPC #
845060052473
Country of Origin
Unknown
Details
Voltage
120-277V
Lumens
8400LM
Color
White
CRI
>80
Material
Steel With Powder Coating
Watts
80W
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.