LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC

  • Mfr # LSL-8FT-84W-40K-D-HL

  • Zoro # G102638351


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
11000LM
Color
White
CRI
>80
Material
Steel With Powder Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-8FT-84W-40K-D-HL
Zoro #
G102638351
UPC #
845060052411
Country of Origin
Unknown

Details

Voltage
120-277V
Lumens
11000LM
Color
White
CRI
>80
Material
Steel With Powder Coating
IP Rating
IP20
Watts
84W

Description

Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.