Zoro Homepage

LSS-4FT-25W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT

  • Mfr # LSS-4FT-25W-MCT

  • Zoro # G802638361


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
3250LM
Watts
25W
Material
Steel With Powder Coating
IP Rating
damp locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS-4FT-25W-MCT
Zoro #
G802638361
UPC #
845060049435
Country of Origin
Unknown

Details

Voltage
120-277V
Lumens
3250LM
Watts
25W
Material
Steel With Powder Coating
IP Rating
damp locations
CRI
>80
Color
White

Description

Strip line cover
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.