LSS-4FT-46W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (Discontinued)
- Mfr # LSS-4FT-46W-MCT
- Zoro # G402638495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSS-4FT-46W-MCT
Zoro #
G402638495
UPC #
845060049428
Country of Origin
Unknown
Details
Voltage
120-277V
Lumens
5980LM
Watts
46W
Color
White
CRI
>80
IP Rating
damp locations when gasket is used
Material
Steel With Powder Coating
Description
Strip line cover
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.