Shop WESTGATE
See all product information
Create Account
LTRE 1X4 SURFACE MOUNTING FRAME KIT, White
- Mfr # LTRE-1X4-SMK
- Zoro # G624885370
product price:Â
$
71.79
/ea
Key Features
Finish
White
Weight
6.58 lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTRE-1X4-SMK
- Zoro #
- G624885370
- UPC #
- 845060039467
- Country of Origin
- China
- Finish
- White
- Item
- Ltre 1X4 Surface Mounting Frame Kit
- Weight
- 6.58 lb
- Material
- Steel
Description
The Westgate LTRE-1X4-SMK is a ltre 1x4 surface mounting frame kit. Constructed of steel in a white finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.